Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 140 PK
Mfr # 640022-140
Zoro # G206298475
product price: $448.99
/pk 140, $3.21/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 640022-140
- Zoro # G206298475
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/4-10x1 1/4 Hex Head Cap Screws, Steel Gr 5, Zinc Yellow,1 1/4 inch,3/4 inch, 140PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK (UST179707)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 10 PK (53785)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 15 in L (149918-1)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 10 in L (988217-1)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Yellow Steel, 4 in L, 650 PK (967641)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (158752-50)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 12 in L, 3 PK (607512-3)
- AUVECO BODY BOLT 3/8-16 X 1 HEX HEAD SEMS 1 OD - PHOS5, 25PK (11109)
- Newport Fasteners Hex Head Cap Screws