Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 40 PK
Mfr # 620261-40
Zoro # G206293975
product price: $551.99
/pk 40, $13.80/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 620261-40
- Zoro # G206293975
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
3/4-10x6 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,Coarse Thread UNC, 6 Inch,3/4 Inch, 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07410.016.0031)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/8"-7 (5521-18)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 30 PK (320483-30)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L (400085-1)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (870399-100)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- NEWPORT FASTENERS Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (194488-20)
- NEWPORT FASTENERS 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L, 50 PK (818139-50)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U08200.062.0150)
- Newport Fasteners Hex Head Cap Screws