Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 350 PK
Mfr # 609840-350
Zoro # G306294704
product price: $386.99
/pk 350, $1.11/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 609840-350
- Zoro # G306294704
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
1/4-28x6 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,Fine Thread UNF, 6 Inch,1/4 Inch, 350PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx2in, PK10 (U51432.018.0200)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB255)
- NEWPORT FASTENERS Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 60 PK (693228-60)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1 in L, 400 PK (597426-400)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 175 PK (887639-175)
- NEWPORT FASTENERS 1/2"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-3/4 in L, 200 PK (625250-200)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (996466-100)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 110 PK (249369-110)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 10 PK (M55000.100.0110)
- Newport Fasteners Hex Head Cap Screws