Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 600 PK
Mfr # 447100-600
Zoro # G106291514
product price: $307.99
/pk 600, $0.51/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 3-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 447100-600
- Zoro # G106291514
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1/4-28 x 3 1/4 Hex Cap Screws, Grade 5 Zinc Plated Steel Fine Thread Partially Threaded, 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 1 1/4 in L, 75 PK (28350)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01062.025.0050)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Stainless Steel, 18-8, Plain Finish (45246)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 316 Stainless Steel, 110 mm L, 150 PK (440959-150)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 25 PK (400006-25)
- NEWPORT FASTENERS Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 300 PK (983595-300)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 500 PK (483854)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK (474571-25)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.100.0350)
- Newport Fasteners Hex Head Cap Screws