Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L, 3000 PK
Mfr # 176348-3000
Zoro # G406289136
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 176348-3000
- Zoro # G406289136
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/4-28 x 5/8 Hex Cap Screws, Grade 5 Plain Plated Steel Fine Thread Fully Threaded, 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U51700.012.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x2ID, Pk10 (25479)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 25 PK (852306)
- NEWPORT FASTENERS Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 90 PK (346410-90)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 4 in L, 60 PK (119195-60)
- NEWPORT FASTENERS Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (194488-20)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 3000 PK (574305)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (50825)
- Newport Fasteners Hex Head Cap Screws