Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 2200 PK
Mfr # 895750-2200
Zoro # G006302327
product price: $233.99
/pk 2200, $0.11/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 895750-2200
- Zoro # G006302327
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
1/4-20x1 Hex Head Cap Screws, Steel Gr 5, Zinc Plating,1 Inch,1/4 Inch, 2200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34121.012.0048)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP057)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 316 Stainless Steel, 110 mm L, 150 PK (440959-150)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 11 in L (610057-1)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 75 PK (567189-75)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L, 6 PK (727370-6)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04100.050.0225)
- Newport Fasteners Hex Head Cap Screws