Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 50 PK
Mfr # 938373-50
Zoro # G006326088
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3-1/4 in
- Head Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 938373-50
- Zoro # G006326088
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/4 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Hex Bolts, Grade 5 Plain Finish, 1/4"-20 x 3 1/4" Partially Threaded UNC Thread x , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-SS)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 300 PK (151220-300)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK (974216-50)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (298173-50)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 13 in L (465747-1)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/8 in L, 8000 PK (904385)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK (443588-25)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (60184)
- Newport Fasteners Hex Head Cap Screws