Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 150 PK
Mfr # 310638-150
Zoro # G206291681
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 3-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 310638-150
- Zoro # G206291681
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
1/2-20x3 3/4 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,FineUNF, 3 3/4 Inch,1/2 Inch, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50 (37166)
- PERFORMANCE TOOL 500-Pc Rivet Assortment Set (W5228)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 25 PK (651386)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 316 Stainless Steel, 75 mm L, 300 PK (460770-300)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (496432-100)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (517243-100)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS #10-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2000 PK (118305)
- MIDWEST FASTENER M1 Hex Head Cap Screw, Zinc Yellow Steel, 28 mm L, 10 PK (72148)
- Newport Fasteners Hex Head Cap Screws