Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 375 PK
Mfr # 759537-375
Zoro # G206298413
product price: $341.99
/pk 375, $0.91/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 759537-375
- Zoro # G206298413
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-20x1 1/4 Hex Head Cap Screws, Steel Gr 5, Plain,FineUNF, 1 1/4 Inch,1/2 Inch, 375PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-9)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (42A0824-EA-50)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31572)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 350 PK (413219)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 1/2 in L, 100 PK (510864-100)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6-1/2 in L, 40 PK (899286-40)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (954902-25)
- NEWPORT FASTENERS Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (944973)
- NEWPORT FASTENERS #10-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2000 PK (118305)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 5 PK (M55010.200.0070)
- Newport Fasteners Hex Head Cap Screws