Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10-1/2 in L, 15 PK
Mfr # 127043-15
Zoro # G206288582
product price: $422.99
/pk 15, $28.20/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 10-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 127043-15
- Zoro # G206288582
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 10-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1-8 x 10 1/2 Hex Cap Screws, Grade 5 Zinc Plated Steel Coarse Thread Partially Threaded, 15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (HC10240801-001P2)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04008.075.0150)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (886940-800)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Plain Steel, 3 in L, 25 PK (783159-25)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 75 PK (149433-75)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 30 PK (699524-30)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 4000 PK (474450)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- Newport Fasteners Hex Head Cap Screws