Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1"-8 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 35 PK
Mfr # 669896-35
Zoro # G106298445
product price: $270.99
/pk 35, $7.74/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 669896-35
- Zoro # G106298445
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1-8x3 3/4 Hex Head Cap Screws, Steel Grade 5, Plain,Coarse Thread UNC, 3 3/4 Inch,1 Inch, 35PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade 2, Plain Finish (56108)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, 27100lb, PK5 (U39101.050.0300)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- NEWPORT FASTENERS Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (194488-20)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 300 PK (151220-300)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 25 PK (384243-25)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 100 PK (654431-100)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 25 PK (95735A451)
- Newport Fasteners Hex Head Cap Screws