Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 20 PK
Mfr # 880012-20
Zoro # G006304581
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 6-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 880012-20
- Zoro # G006304581
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 6-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
1-14x6 1/2 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,FineUNF, 6 1/2 Inch,1 Inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 2-1/4 in (A0650080216)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK (Z9100)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6256WC10)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 15 in L (149918-1)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (912575-50)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 8 in L, 150 PK (586729-150)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 7 in L (656667-1)
- NEWPORT FASTENERS Class 8.8, M24-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (666847-10)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 550 PK (334245-550)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.037.0150)
- Newport Fasteners Hex Head Cap Screws