Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK
Mfr # 896575-10
Zoro # G006326606
product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 6-1/2 in
- Head Width 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 896575-10
- Zoro # G006326606
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 6-1/2 in |
Head Width | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNS |
Description
Hex Bolts, Grade 5 Zinc Plated, 1"-14 x 6 1/2" Partially Threaded UNS Thread x , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU79)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (532720-100)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 18 PK (348418-18)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (992966-165)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 130 mm L, 30 PK (698956-30)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (417877)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 2000 PK (548097)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- Newport Fasteners Hex Head Cap Screws