Shop All Hex Head Cap Screws
Newport Fasteners
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK
Mfr # 608215-50
Zoro # G906293596
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 608215-50
- Zoro # G906293596
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
5/16-18x6 Hex Head Cap Screws, Steel Grade 2, Zinc Plating,Coarse Thread UNC, 6 Inch,5/16 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 21 mm Lg, 2 PK (933403)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1/2 in L, 1300 PK (557595-1300)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 100 PK (324291-100)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (699769-100)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 18 PK (348418-18)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-5/8 in L, 100 PK (261756-100)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.080.0016)
- Newport Fasteners Hex Head Cap Screws