Shop All Hex Head Cap Screws
Newport Fasteners
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 90 PK
Mfr # 346410-90
Zoro # G306292779
product price: $301.99
/pk 90, $3.36/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 346410-90
- Zoro # G306292779
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1/2-13 x 7 Hex Cap Screws, Grade 2 Zinc Plated Steel Coarse Thread Partially Threaded, 90PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA16)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 85 mm Shaft Dia, 2 PK (M36000.085.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04000.050.0225)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 300 PK (613392-300)
- NEWPORT FASTENERS Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (388122-10)
- NEWPORT FASTENERS Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (608215-50)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 200 PK (168711-200)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L, 6 PK (400085-6)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.050.0400)
- Newport Fasteners Hex Head Cap Screws