Shop All Lock Nuts
Newport Fasteners
Flexible Top Lock Nut, 3/4"-10, Steel, Cadmium Plated, 50 PK
Mfr # 887881
Zoro # G706331856
product price: $400.99
/pk 50, $8.02/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Hex Type Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 887881
- Zoro # G706331856
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Lock Nut |
Hex Type | Light Hex |
Lock Type | Flexible Top |
Material | Steel |
Finish | Cadmium Plated |
System of Measurement | Inch |
Description
3/4-10 Thin Height Flex Locknuts/Steel/Cadmium , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04023)
- NEWPORT FASTENERS Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK (754130-BR-1000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (619705-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Black Oxide, 1000 PK (841695)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- Newport Fasteners Lock Nuts