Shop All Flat Washers
Newport Fasteners
Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 500 PK
Mfr # 613973
Zoro # G306354293
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 613973
- Zoro # G306354293
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
1/2" USS Flat Washers/316 Stainless Steel/Outer Dia.: 1 3/8"/Thickness Range : .086" - .132" , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L (BCS1516-1M)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (891077)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (101209)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- NEWPORT FASTENERS Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- NEWPORT FASTENERS Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK (753233)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- AMPG Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- Newport Fasteners General Washers