Shop All Flat Washers
Newport Fasteners
Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK
Mfr # 772864
Zoro # G606354412
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 772864
- Zoro # G606354412
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Driver Size | #10 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
#10 SAE Flat Washers/Steel/Black Oxide/Outer Diameter: 1/2"/Thickness Range : .036" - .065" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 100 PK (55128)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.004", Pk20 (MSD004-20)
- ZORO SELECT Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI20-80-100P1)
- NEWPORT FASTENERS Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- NEWPORT FASTENERS Flat Washer, For Screw Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- NEWPORT FASTENERS Flat Washer, For Screw Size 15/16" , Steel Cadmium Finish, 500 PK (609994)
- ZORO SELECT Flat Washer, For Screw Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38130.035.0001)
- Newport Fasteners General Washers