Shop All Flat Washers
Newport Fasteners
Flat Washer, For Screw Size #10 , Nylon Plain Finish, 5000 PK
Mfr # 851839
Zoro # G206313949
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- For Screw Size #10
- System of Measurement Inch
- Driver Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 851839
- Zoro # G206313949
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Driver Size | #10 |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
System of Measurement | Inch |
Description
#10 X 3/8" X .062 Flat Washers/Nylon/Natural/Outer Diameter: 3/8"/Thickness: .062" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR-PK5)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel 25 PK (50384)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (101209)
- NEWPORT FASTENERS Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK (753233)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, For Screw Size #2 , 18-8 Stainless Steel 5000 PK (937027)
- ZORO SELECT Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- Newport Fasteners Flat Washers