Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 5000 PK
Mfr # 131508
Zoro # G106313841
product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- For Screw Size #8
- System of Measurement Inch
- Driver Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 131508
- Zoro # G106313841
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Driver Size | #8 |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
System of Measurement | Inch |
Description
#8 X 3/8" X .032 Flat Washers/Nylon/Natural/Outer Diameter: 3/8"/Thickness: .032" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK (37062)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish (21302)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 14 in L (N04100.075.1400)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 7/8 in Ht, 10 PK (HHNIC078-010BX)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (101209)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (851839)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- Newport Fasteners General Washers