Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 100 PK
Mfr # 575182
Zoro # G706313982
product price: $376.99
/pk 100, $3.77/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/8"
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 575182
- Zoro # G706313982
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
7/8" USS Thru Hard Washers/Steel/Zinc Yellow/Outer Dia 2 1/4"/Thickness 136" - .192",100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L (M55000.240.0160)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKW78P10)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 100PK (358398-100)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 375 PK (837968)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 500 PK (157324)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK (918001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 3900 PK (B38205.031.0001)
- Newport Fasteners Flat Washers