Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK
Mfr # 918001
Zoro # G106314039
product price: $218.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size #6
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 918001
- Zoro # G106314039
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
AN960-C6L/#6 Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Plain, 25 PK (U17122.050.1200)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 120 PK (794992)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (101209)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- Newport Fasteners Flat Washers