Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10000 PK
Mfr # 202995
Zoro # G606314027
product price: $1,481.99
/pk 10000, $0.15/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16"
- System of Measurement Inch
- Driver Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 202995
- Zoro # G606314027
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Driver Size | 5/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
5/16" Machine Screw Flat Washers/Black Oxide/Outer Dia .620" - .630"/Thickness 046" - .054",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (B56725)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04170.160.0035)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Natural Finish, 5000 PK (711812)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (122300)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- Newport Fasteners General Washers