Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK
Mfr # 753233
Zoro # G506354314
product price: $880.99
/pk 1000, $0.88/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- System of Measurement Inch
- Driver Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 753233
- Zoro # G506354314
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Driver Size | 5/16" |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
5/16" USS Flat Washers/316 Stainless Steel/Outer Dia.: 7/8"/Thickness Range : .064" - .104" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Internal 5/16 in to 1 1/4 in, Steel (NES1025)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.3600)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (352842)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 60 PK (401266)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 100 PK (420640)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 5000 PK (131508)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38250.020.0001)
- Newport Fasteners General Washers