Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 10000 PK
Mfr # 421931
Zoro # G606313969
product price: $1,061.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 421931
- Zoro # G606313969
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
#4 Flat Washers/Type B Regular/Steel/Zinc/Outer Dia .370" - .383"/Thickness 036" - .045",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.075.0225)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (U04360.037.0325)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 120 PK (794992)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Natural Finish, 5000 PK (711812)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 3000 PK (136772)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0002)
- Newport Fasteners Flat Washers