Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 3000 PK
Mfr # 136772
Zoro # G006313835
product price: $328.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 3/8"
- System of Measurement Inch
- Driver Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 136772
- Zoro # G006313835
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Driver Size | 3/8" |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
AN960-C616L/3/8" Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- ZORO SELECT Cap Nut, 5/16", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ2)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0037)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (851839)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (891077)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- FOREVERBOLT Flat Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 25 PK (FB3MWASH12P25)
- Newport Fasteners General Washers