Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK
Mfr # 285450
Zoro # G306354408
product price: $341.99
/pk 25, $13.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 285450
- Zoro # G306354408
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
3/4" SAE Flat Washers/Steel/Zinc/Outer Diameter: 1 1/2"/Thickness Range : .108" - .160" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.080.0020)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 120 PK (794992)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10000 PK (202995)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- Newport Fasteners Flat Washers