Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1/8" , Steel 5000 PK
Mfr # 590611
Zoro # G606314010
product price: $642.99
/pk 5000, $0.13/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Screw Size 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 590611
- Zoro # G606314010
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/8" |
Details
Item | Flat Washer |
Material | Steel |
System of Measurement | Inch |
Description
MS15795-804/.125" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.125/OD: 0.312/Thk: 0.0325000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-008-PK5)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32372)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40703)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04180.043.0002)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 5000 PK (937027)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 120 PK (794992)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (613973)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (891077)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (Z9273)
- Newport Fasteners General Washers