Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 15/16" , Steel Cadmium Finish, 500 PK
Mfr # 609994
Zoro # G606314072
product price: $1,512.99
/pk 500, $3.03/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- For Screw Size 15/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 609994
- Zoro # G606314072
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 15/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium |
System of Measurement | Inch |
Description
MS27183-25/.938" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.938"/OD: 1.750" , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK (918001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 500 PK (157324)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 60 PK (401266)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Natural Finish, 5000 PK (711812)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 3000 PK (136772)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- Newport Fasteners General Washers