Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK
Mfr # 669654
Zoro # G106353137
product price: $484.99
/pk 25, $19.40/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 669654
- Zoro # G106353137
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
1/2" Dock Washers/Steel/Hot Dip Galvanized/Outer Dia 2.993" - 3.020"/Thickness 230" - .280" ,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 15 PK (34003)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (851839)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (891077)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- Newport Fasteners General Washers