Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 11/16" , Stainless Steel Black Oxide Finish, 100 PK
Mfr # 348285
Zoro # G706313937
product price: $615.99
/pk 100, $6.16/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Black Oxide
- For Screw Size 11/16"
- System of Measurement Inch
- Driver Size 0.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 348285
- Zoro # G706313937
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 11/16" |
Driver Size | 0.688" |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Material Grade/Class | 300 |
Description
MS15795-821B/.688" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide/DFAR Compliant,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (U07840.037.0037)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51000.100.0060)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (352842)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 15/16" , Steel Cadmium Finish, 500 PK (609994)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 600 PK (602314)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- Newport Fasteners General Washers