Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #10 , Stainless Steel 5000 PK
Mfr # 970256
Zoro # G506354321
product price: $577.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size #10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 970256
- Zoro # G506354321
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
#10 SAE Flat Washers/18-8 Stainless Steel/Outer Dia.: 1/2"/Thickness Range : .036" - .065" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (122300)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10000 PK (202995)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 5000 PK (131508)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (751325)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- Newport Fasteners General Washers