Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK
Mfr # 751325
Zoro # G006313866
product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- For Screw Size #10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 751325
- Zoro # G006313866
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
System of Measurement | Inch |
Description
#10 X 3/8" X .032 Flat Washers/Nylon/Natural/Outer Diameter: 3/8"/Thickness: .032" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0050)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated (K2025-A-ZN)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 5000 PK (937027)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (669654)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- Newport Fasteners General Washers