Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 200 PK
Mfr # 874805
Zoro # G106313957
product price: $385.99
/pk 200, $1.93/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1"
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 874805
- Zoro # G106313957
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Driver Size | 1" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
1" SAE Thru Hard Washers/Steel/Zinc Yellow/Outer Dia.: 2"/Thickness Range : .136" - .177" , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20058SS)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK (753233)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10000 PK (202995)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- Newport Fasteners General Washers