Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1-3/4" , Steel Zinc Plated Finish, 25 PK
Mfr # 650940
Zoro # G706354350
product price: $340.99
/pk 25, $13.64/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-3/4"
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 650940
- Zoro # G706354350
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1-3/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
1 3/4" USS Flat Washers/Steel/Zinc/Outer Diameter: 4"/Thickness Range : .153" - .213" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.031.0600)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 600 PK (602314)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 15/16" , Steel Cadmium Finish, 500 PK (609994)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- Newport Fasteners Flat Washers