Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK
Mfr # 129296
Zoro # G506354376
product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 1"
- System of Measurement Inch
- Driver Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 129296
- Zoro # G506354376
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Driver Size | 1" |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
1" Flat Washers/18-8 Stainless Steel/Outer Diameter: 2"/Thickness Range : .117" - .133" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04122.112.0001)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 5/64 in Ht, 100 PK (NLI20-40NTM-100P)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK (918001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10000 PK (202995)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Natural Finish, 5000 PK (711812)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK (753233)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- Newport Fasteners Flat Washers