Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 120 PK
Mfr # 794992
Zoro # G306313771
product price: $572.99
/pk 120, $4.77/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1-1/4"
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 794992
- Zoro # G306313771
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Driver Size | 1-1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
1 1/4" SAE Thru Hard Washers/Steel/Zinc Yellow/Outer Dia 2 1/2"/Thickness 136" - .177",120PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Steel, 100 PK (U69135.016.0080)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-075-075SC)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 60 PK (401266)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK (753233)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 5000 PK (131508)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 200 PK (874805)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 375 PK (837968)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (963948)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- Newport Fasteners General Washers