Shop All Flange Nuts
Newport Fasteners
Flange Nut, M8-1.25, 316 Stainless Steel, Not Graded, 13 mm Hex Wd, 750 PK
Mfr # 523542
Zoro # G506308997
product price: $465.99
/pk 750, $0.62/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Width 13 mm
- Flange Diameter 17.9 mm
- Standards DIN 6923
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 523542
- Zoro # G506308997
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Flange Diameter | 17.9 mm |
Details
Item | Flange Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
M8-1.25 Hex Flange Nuts/Non-Serrated/316 Stainless Steel/DIN6923 , 750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H (WWG310312050012)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 100 PK (5MB38112)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, 5.5 mm Hex Wd, 4000 PK (178044)
- NEWPORT FASTENERS Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK (198638-BR-4000)
- NEWPORT FASTENERS Flange Nut, 7/16"-14, Steel, Zinc Plated, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (321662)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (356579)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 0.438 in Hex Wd, 0.14 in Hex Ht, 100 PK (890406-PR-100)
- TE-CO Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht (42003)
- Newport Fasteners Flange Nuts