Shop All Flange Nuts
Newport Fasteners
Flange Nut, M6-1.00, 316 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK
Mfr # 859321
Zoro # G506308881
product price: $564.99
/pk 1500, $0.38/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Width 10 mm
- Flange Diameter 14.2 mm
- Standards DIN 6923
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 859321
- Zoro # G506308881
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 10 mm |
Flange Diameter | 14.2 mm |
Details
Item | Flange Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
M6-1.0 Hex Flange Nuts/Non-Serrated/316 Stainless Steel/DIN6923 , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Plain, 20 PK (271431S)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 100 PK (566520-PR-100)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (356579)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- Newport Fasteners Flange Nuts