Shop All Flange Nuts
Newport Fasteners
Flange Nut, M5-0.80, Class 8, Zinc Plated, 8 mm Hex Wd, 5000 PK
Mfr # 767426
Zoro # G706308971
product price: $672.99
/pk 5000, $0.13/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 8 mm
- Flange Diameter 11.8 mm
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 767426
- Zoro # G706308971
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Width | 8 mm |
Flange Diameter | 11.8 mm |
Details
Item | Flange Nut |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
M5-0.8 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN6923 , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.075.0500)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- NEWPORT FASTENERS Flange Nut, 3/8"-16, Steel, Zinc Plated, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (653025)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (356579)
- NEWPORT FASTENERS Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, 5.5 mm Hex Wd, 4000 PK (178044)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 6 PK (39946)
- Newport Fasteners Flange Nuts