Shop All Flange Nuts
Newport Fasteners
Flange Nut, #8-32, Steel, Zinc Plated, 0.344 in Hex Wd, 0.13 in Hex Ht, 5000 PK
Mfr # 437312
Zoro # G606308750
product price: $320.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.13 in
- Hex Width 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 437312
- Zoro # G606308750
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.13 in |
Hex Width | 0.344 in |
Flange Diameter | 0.469 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
8-32 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS10BK)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, M20-2.50, Steel, Class 8, Plain, 30 mm Hex Wd, 25 PK (993483-PR-25)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, M8-1.25, 316 Stainless Steel, Not Graded, 13 mm Hex Wd, 750 PK (523542)
- NEWPORT FASTENERS Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK (269330-PR-100)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- Newport Fasteners Flange Nuts