Shop All Flange Nuts
Newport Fasteners
Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK
Mfr # 269330-PR-100
Zoro # G506308775
product price: $41.59
/pk 100, $0.42/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Hex Height 0.13 in
- Hex Width 0.344 in
- Flange Diameter 0.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 269330-PR-100
- Zoro # G506308775
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.13 in |
Hex Width | 0.344 in |
Flange Diameter | 0.469 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
#8-32 Serrated Hex Flange Nuts/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFHEADS142034P100)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0150)
- NEWPORT FASTENERS Flange Nut, M8-1.25, 316 Stainless Steel, Not Graded, 13 mm Hex Wd, 750 PK (523542)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (356579)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, 7/16"-14, Steel, Zinc Plated, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (321662)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- Newport Fasteners Flange Nuts