Shop All Flange Nuts
Newport Fasteners
Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 0.5 in Hex Wd, 0.17 in Hex Ht, 2500 PK
Mfr # 249904-BR-2500
Zoro # G506308973
product price: $806.99
/pk 2500, $0.32/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Hex Height 0.17 in
- Hex Width 0.5 in
- Flange Diameter 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 249904-BR-2500
- Zoro # G506308973
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 0.17 in |
Hex Width | 0.5 in |
Flange Diameter | 0.68 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16"-18 Serrated Hex Flange Nuts/Stainless Steel 316 , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK (198638-BR-4000)
- NEWPORT FASTENERS Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, 5.5 mm Hex Wd, 4000 PK (178044)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 0.438 in Hex Wd, 0.14 in Hex Ht, 100 PK (890406-PR-100)
- NEWPORT FASTENERS Flange Nut, 3/8"-16, Steel, Zinc Plated, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (653025)
- MORTON Flange Nut, 1/4"-20, Carbon Steel, Black Oxide, 1/2 in Hex Wd (CN-0)
- Newport Fasteners Flange Nuts