Shop All Flange Nuts
Newport Fasteners
Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.562 in Hex Wd, 0.23 in Hex Ht, 1600 PK
Mfr # 244695-BR-1600
Zoro # G006308732
product price: $1,016.99
/pk 1600, $0.64/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Hex Height 0.23 in
- Hex Width 0.562 in
- Flange Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 244695-BR-1600
- Zoro # G006308732
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.23 in |
Hex Width | 0.562 in |
Flange Diameter | 0.75 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
3/8"-16 Serrated Hex Flange Nuts/Stainless Steel 316 , 1600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0050)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68031)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (5CXA7)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 100 PK (566520-PR-100)
- NEWPORT FASTENERS Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK (269330-PR-100)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- Newport Fasteners Flange Nuts