Shop All Flange Nuts
Newport Fasteners
Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK
Mfr # 373827-PR-100
Zoro # G106308830
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Hex Height 0.31 in
- Hex Width 0.75 in
- Flange Diameter 1.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 373827-PR-100
- Zoro # G106308830
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.31 in |
Hex Width | 0.75 in |
Flange Diameter | 1.031 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/2"-13 Serrated Hex Flange Nuts/Stainless Steel 316 , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- MIDWEST FASTENER Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK (53559)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.016.0043)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E-B7)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- NEWPORT FASTENERS Flange Nut, M20-2.50, Steel, Class 8, Plain, 30 mm Hex Wd, 25 PK (993483-PR-25)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 316 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (859321)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- MTD Nut-Flange 6Mm (90201-ZM0-000)
- Newport Fasteners Flange Nuts