Shop All Flange Nuts
Newport Fasteners
Flange Nut, #10-32, Steel, Zinc Plated, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK
Mfr # 626994
Zoro # G006308602
product price: $501.99
/pk 4000, $0.13/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.13 in
- Hex Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 626994
- Zoro # G006308602
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.13 in |
Hex Width | 0.375 in |
Flange Diameter | 0.5 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-32 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0010)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK (40952)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, Steel, Zinc Plated, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (509429)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- NEWPORT FASTENERS Flange Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 0.438 in Hex Wd, 0.14 in Hex Ht, 100 PK (890406-PR-100)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK (233177)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- NEWPORT FASTENERS 5/16-18 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1500PK (710204)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- Newport Fasteners Flange Nuts