Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 5/16" , Steel Hot Dipped Galvanized Finish, 20 PK
Mfr # 988873
Zoro # G306313993
product price: $509.99
/pk 20, $25.50/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 988873
- Zoro # G306313993
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
5/16"x1 1/2" Fender Washers/Steel/Hot Dip Galvanized/Outer Dia 1 1/2"/Thickness 051" - .080" ,20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0150)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- L.H. DOTTIE Flat Washer, For Screw Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (426380)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (453176)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- Newport Fasteners Fender Washers