Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 5/16" , Steel Hot Dipped Galvanized Finish, 20 PK
Mfr # 703616
Zoro # G206313970
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 703616
- Zoro # G206313970
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
5/16"x1 1/4" Fender Washers/Steel/Hot Dip Galvanized/Outer Dia 1 1/4"/Thickness 051" - .080" ,20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- ZORO SELECT Flat Washer, For Screw Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 13/16 in Shaft Dia, 50 PK (U36000.081.0001)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (453176)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- Newport Fasteners General Washers