Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK
Mfr # 570496
Zoro # G106313773
product price: $304.99
/pk 25, $12.20/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16"
- System of Measurement Inch
- Driver Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 570496
- Zoro # G106313773
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Driver Size | 5/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
5/16"x1 1/4" Fender Washers/Steel/Black Oxide/Outer Dia 1 1/4"/Thickness 051" - .080" ,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0075)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9062906)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Steel Body, 70 PK (350624-1)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (114846)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M12 , 18-8 Stainless Steel Plain Finish, 8 PK (31347)
- Newport Fasteners Fender Washers