Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 1000 PK
Mfr # 360968
Zoro # G306313825
product price: $915.99
/pk 1000, $0.92/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 360968
- Zoro # G306313825
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
5/16"x1" Fender Washers/316 Stainless Steel/Outer Dia.: 1"/Thickness Range : .051" - .080" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411425)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.100.0030)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (426380)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (114846)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9081393)
- Newport Fasteners General Washers